8V4250 V-Belt, 425 in Outside Length, 6 5/8 in Top Width, 1 in Thickness

  • Mfr # 6/8V4250

  • Zoro # G016210742


product price:  $7,744.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8V4250
Outside Length
425 in
Top Width
6 5/8 in
Reinforcing Cord Material
Polyester
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6/8V4250
Zoro #
G016210742
UPC #
072053765915
Country of Origin
Mexico

Dimensions

Outside Length
425 in
Top Width
6 5/8 in
Thickness
1 in
Rib Width
0.875 in
Belt Trade Size
8V

Details

Item
V-Belt
Industry Number
8V4250
Reinforcing Cord Material
Polyester
Belt Series
Super HC(R) PowerBand(R) Belts
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
180 Degrees F
Belt Material
Neoprene
Edge Construction
Wrapped
Application
Heavy Duty Industrial
Number of Bands
6
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover

Description

V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 8V4250, Number of Bands 6, Outside Length 425 in, Reinforcing Cord Material Polyester, Thickness 1 in, Top Width 6 5/8 in, Belt Trade Size 8V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.