Zoro Homepage

8VX1000 V-Belt, 100 in Outside Length, 1 in Top Width, 0.875 in Thickness

  • Mfr # 8VX1000

  • Zoro # G016211527


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8VX1000
Outside Length
100 in
Top Width
1 in
Reinforcing Cord Material
Polyester
Thickness
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8VX1000
Zoro #
G016211527
UPC #
770075411994
Country of Origin
United States

Dimensions

Outside Length
100 in
Top Width
1 in
Thickness
0.875 in
Rib Width
1 in
Belt Trade Size
8VX

Details

Item
V-Belt
Industry Number
8VX1000
Reinforcing Cord Material
Polyester
Number of Bands
1
Edge Construction
Raw Edge
Belt Series
Super HC(R) Molded Notch Belts
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Application
Industrial, Heavy Duty Drives
Color
Black
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-60 Degrees F

Description

Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 8VX1000, Number of Bands 1, Outside Length 100 in, Reinforcing Cord Material Polyester, Thickness 7/8 in, Top Width 1 in, Belt Trade Size 8VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.