Zoro Homepage

8VX1900 Super HC Molded Notch Belts

  • Mfr # 95161900

  • Zoro # G021904858


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.82 in
Reinforcing Cord Material
Polyester
V-Belt Section
8VX
Outside Length
188.08 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95161900
Zoro #
G021904858
UPC #
770075412106
Country of Origin
United States

Dimensions

Thickness
0.82 in
Outside Length
188.08 in
Top Width
1 in

Details

Reinforcing Cord Material
Polyester
V-Belt Section
8VX
Number of Ribs
1
Material
Notched

Description

Finding a belt that fits into your compact machinery without sacrificing power or efficiency is a daily challenge. When every inch of space is precious and traditional belts just don't cut it, the Super HC Molded Notch (MN) V-belt is your solution. This bandless, high-performance belt, crafted from ethylene elastomer with precision-molded notches, provides superior cord support and flexibility to improve load distribution and reduce maintenance needs. Whether you aim to boost your drive efficiency or minimize downtime, Gates Super HC MN V-belts deliver the durability and performance to keep your industrial processes running smoothly.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.