8VX1900 V-Belt, 190 in Outside Length, 1 in Top Width, 0.875 in Thickness
Mfr # 8VX1900
Zoro # G516064197
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Industry Number
8VX1900
Outside Length
190 in
Top Width
1 in
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8VX1900
Zoro #
G516064197
UPC #
770075412106
Country of Origin
United States
Dimensions
Outside Length
190 in
Top Width
1 in
Thickness
0.875 in
Belt Trade Size
8VX
Rib Width
1 in
Details
Item
V-Belt
Industry Number
8VX1900
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Color
Black
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge
Number of Bands
1
Belt Series
Super HC(R) Molded Notch Belts
Application
Industrial, Heavy Duty Drives
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
250 Degrees F
Description
Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 8VX1900, Number of Bands 1, Outside Length 190 in, Reinforcing Cord Material Polyester, Thickness 7/8 in, Top Width 1 in, Belt Trade Size 8VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.