8VX2000 V-Belt, 200 in Outside Length, 1 in Top Width, 0.875 in Thickness
Mfr # 8VX2000
Zoro # G716064324
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Industry Number
8VX2000
Outside Length
200 in
Top Width
1 in
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8VX2000
Zoro #
G716064324
UPC #
770075412113
Country of Origin
United States
Dimensions
Outside Length
200 in
Top Width
1 in
Thickness
0.875 in
Rib Width
1 in
Belt Trade Size
8VX
Details
Item
V-Belt
Industry Number
8VX2000
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Minimum Operating Temperature
-60 Degrees F
Belt Series
Super HC(R) Molded Notch Belts
Number of Bands
1
Application
Industrial, Heavy Duty Drives
Maximum Operating Temperature
250 Degrees F
Color
Black
Belt Material
Ethylene Elastomer
Edge Construction
Raw Edge
Resistance Properties
Heat Resistant, Oil Resistant
Description
Cogged V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number 8VX2000, Number of Bands 1, Outside Length 200 in, Reinforcing Cord Material Polyester, Thickness 7/8 in, Top Width 1 in, Belt Trade Size 8VX, V-Belt Type Cogged, Application Heavy Industry, Belt Coating Not Applicable, Belt Series Super HC(R) Molded Notch, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.