Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8X300 WTR PVC LAY FLAT 45D BLU

  • Mfr # 77441007

  • Zoro # G221904528


product price: $31.15
/ea
Sold in multiples of 300 for $9,345.00

Key Features

Inside Dia.
8 in
Outside Dia.
8.16 in
Tube Material
PVC - Type G
Color
Blue
Max. Temp.
+49° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77441007
Zoro #
G221904528
UPC #
072053078510
Country of Origin
United States

Dimensions

Inside Dia.
8 in
Outside Dia.
8.16 in

Details

Tube Material
PVC - Type G
Color
Blue
Max. Temp.
+49° F

Description

RECOMMENDED FOR: General layflat water discharge service. Excellent for job sites in construction, irrigation and areas where a lightweight, flexible hose is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.