Zoro Homepage

93-88 Bmw 325I 6Cyl 2.5L Water Pump, 42018

  • Mfr # 42018

  • Zoro # G3989871


product price: $67.59
/ea

Key Features

Includes
Gasket
Number of Outlets
1
Impeller Material
Cast Iron
Impeller Rotation
Standard
Water Pump Drive Type
Accessory Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42018
Zoro #
G3989871
UPC #
72053778519
Country of Origin
Unknown

Details

Includes
Gasket
Number of Outlets
1
Item
Water Pump
Impeller Material
Cast Iron
Impeller Rotation
Standard
Water Pump Drive Type
Accessory Belt
Housing Material
Cast Aluminum
Drive Style
Accessory Belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.