Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

95-85 Toyota 4Cyl 2.4L Water Pump, 42339

  • Mfr # 42339

  • Zoro # G3984789


product price: $43.49
/ea

Key Features

Includes
Gasket, (4) Double-End Studs
Impeller Material
Stamped Steel
Impeller Rotation
Standard
Drive Style
Accessory Belt
Water Pump Drive Type
Accessory Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42339
Zoro #
G3984789
UPC #
72053784688
Country of Origin
Unknown

Details

Includes
Gasket, (4) Double-End Studs
Item
Water Pump
Impeller Material
Stamped Steel
Impeller Rotation
Standard
Drive Style
Accessory Belt
Water Pump Drive Type
Accessory Belt
Housing Material
Cast Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.