Zoro Homepage

9/BX83 Tri-Power PowerBand Belts

  • Mfr # 90989083

  • Zoro # G121903850


product price: $1,152.99
/ea
Free Shipping & Returns

Key Features

Number of Ribs
9
Thickness
0.47 in
Material
Notched
V-Belt Section
BX
Top Width
6.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90989083
Zoro #
G121903850
UPC #
072053507867
Country of Origin
United States

Dimensions

Thickness
0.47 in
Top Width
6.66 in
Outside Length
85.58 in

Details

Number of Ribs
9
Material
Notched
V-Belt Section
BX
Reinforcing Cord Material
Polyester

Description

Built for superior performance on heavy duty classical cross-section drives. The raw edge, Ethylene Elastomer construction and special notch design makes the Tri-Power belt especially suited for small diameter pulleys and back side idler drives.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.