Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A31 Hi-Power II Belts

  • Mfr # 90022031

  • Zoro # G221904382


product price: $14.29
/ea

Key Features

V-Belt Section
A
Reinforcing Cord Material
Polyester
Outside Length
32.95 in
Number of Ribs
1
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90022031
Zoro #
G221904382
UPC #
072053201345
Country of Origin
Mexico

Dimensions

Outside Length
32.95 in
Top Width
1/2 in
Thickness
0.35 in

Details

V-Belt Section
A
Reinforcing Cord Material
Polyester
Number of Ribs
1
Material
Smooth

Description

The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.