Shop GATES
See all product information
Create Account
A43 V-Belt, 45 in Outside Length, 1 3/4 in Top Width, 0.313 in Thickness
Mfr # 3/A43
Zoro # G016153049
product price:Â $62.89
/eaKey Features
Belt Series
Hi-Power II PowerBand
V-Belt Section
A
Industry Number
A43
Number of Ribs
3
Top Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3/A43
- Zoro #
- G016153049
- UPC #
- 072053615890
- Country of Origin
- Mexico
Dimensions
- Top Width
- 0.5 in
- Thickness
- 0.31 in
- Outside Length
- 45 in
- Rib Width
- 0.5 in
- Belt Trade Size
- A
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number A43, Number of Bands 3, Outside Length 45 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1 3/4 in, Belt Trade Size A, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.