A50 Classical V-Belt, 52 in Outside Length, 1/2 in Top Width, 5/16 in Thickness

  • Mfr # 90022050

  • Zoro # G413878514


product price:  $19.55
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
A
Industry Number
A50
Outside Length
52 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90022050
Zoro #
G413878514
UPC #
072053201802
Country of Origin
United States

Dimensions

Outside Length
52 in
Top Width
1/2 in
Thickness
5/16 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A50
Material
SBR
Features
Smooth Belt Inside; Smooth Belt Backside

Description

The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent ''dishing'' and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.