
A53 Hi-Power II Belts
Mfr # 90022053
Zoro # G021904872
product price: $19.79
/eaKey Features
Number of Ribs
1
Top Width
1/2 in
Outside Length
54.9 in
Reinforcing Cord Material
Polyester
V-Belt Section
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90022053
Zoro #
G021904872
UPC #
072053201888
Country of Origin
Mexico
Dimensions
Top Width
1/2 in
Outside Length
54.9 in
Thickness
0.35 in
Details
Number of Ribs
1
Reinforcing Cord Material
Polyester
V-Belt Section
A
Material
Smooth
Description
The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.