Zoro Homepage

A75 V-Belt, 77 in Outside Length, 1 1/8 in Top Width, 0.313 in Thickness

  • Mfr # 2/A75

  • Zoro # G616153012


product price: $51.99
/ea

Key Features

Industry Number
A75
Outside Length
77 in
Top Width
1 1/8 in
Reinforcing Cord Material
Polyester
Thickness
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/A75
Zoro #
G616153012
UPC #
072053242591
Country of Origin
Mexico

Dimensions

Outside Length
77 in
Top Width
1 1/8 in
Thickness
0.313 in
Belt Trade Size
A
Rib Width
0.5 in

Details

Item
V-Belt
Industry Number
A75
Reinforcing Cord Material
Polyester
Color
Black
Belt Series
Hi-Power(R) II PowerBand(R) V-Belts
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
SBR
Standards
ARPM, REACH, RoHS2
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Edge Construction
Wrapped
Application
Heavy Duty Industrial
Number of Bands
2

Description

V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number A75, Number of Bands 2, Outside Length 77 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1 1/8 in, Belt Trade Size A, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.