Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A85 Hi-Power II Belts

  • Mfr # 90022085

  • Zoro # G721903892


product price: $29.59
/ea

Key Features

Material
Smooth
Top Width
1/2 in
Number of Ribs
1
Thickness
0.35 in
Outside Length
86.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90022085
Zoro #
G721903892
UPC #
072053202601
Country of Origin
Mexico

Dimensions

Top Width
1/2 in
Thickness
0.35 in
Outside Length
86.82 in

Details

Material
Smooth
Number of Ribs
1
Reinforcing Cord Material
Polyester
V-Belt Section
A

Description

The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.