
A86 Hi-Power II Belts
Mfr # 90022086
Zoro # G421903963
product price: $30.99
/eaKey Features
Outside Length
87.82 in
Reinforcing Cord Material
Polyester
Number of Ribs
1
Top Width
1/2 in
V-Belt Section
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90022086
Zoro #
G421903963
UPC #
072053202632
Country of Origin
Mexico
Dimensions
Outside Length
87.82 in
Top Width
1/2 in
Thickness
0.35 in
Details
Reinforcing Cord Material
Polyester
Number of Ribs
1
V-Belt Section
A
Material
Smooth
Description
The wrapped classical section Hi-Power V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.