Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AA148FP Dubl-V Feather Picker Belts

  • Mfr # 92406179

  • Zoro # G321903896


product price: $112.99
/ea
Free Shipping & Returns

Key Features

V-Belt Section
AA
Number of Ribs
1
Material
Knurled
Reinforcing Cord Material
Polyester
Temp. Range
-22° F to +140° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92406179
Zoro #
G321903896
UPC #
770075399940
Country of Origin
Mexico

Dimensions

Thickness
0.39 in
Outside Length
150 in
Top Width
1/2 in

Details

V-Belt Section
AA
Number of Ribs
1
Material
Knurled
Reinforcing Cord Material
Polyester
Temp. Range
-22° F to +140° F

Description

Designed with a unique recessed top and bottom to maintain sidewall contact, while remaining flexible for belt drive applications that require power transmission from both sides of the belt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.