Zoro Homepage

Accessory Drive Belt, 7348

  • Mfr # 7348

  • Zoro # G6699400


product price: $25.49
/ea

Key Features

Type
High Capacity V-Belt (Standard)
Outside Circumference (in)
35.31
Angle
40 Degrees
Top Width (in)
0.25
Effective Length (in)
35.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7348
Zoro #
G6699400
UPC #
072053012477
Country of Origin
United States

Dimensions

Top Width (in)
0.25
Effective Length (in)
35.07
Thickness (in)
0.21

Details

Item
V-Belt
Type
High Capacity V-Belt (Standard)
Outside Circumference (in)
35.31
Angle
40 Degrees
Cross-Section
HC25
Construction
Standard
Number of Strands
1
Cord Material
Polyester
Belt Material
EPDM

Description

Replacement belt for the most demanding engine drives. Due to thermal forces, this variable notched belt actually tightens on the drive as it gets hot. This results in improved belt performance by reducing tension decay and noise.Fiber-loaded rubber stock puts more flexibility along the length of the belt, yet gives the belt greater lateral stability in the pulley.Thermally active tensile cords for maintenance-free performance when properly installed and tensioned.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.