Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Drive Belt

  • Mfr # 9492M

  • Zoro # G907038950


product price: $17.85
/ea

Key Features

Outside Circumference
1259 mm
Top Width
.579 in
Type
High Capacity V-Belt (Standard)
Effective Length
49.21 in
Strand Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9492M
Zoro #
G907038950
UPC #
770075449294
Country of Origin
United States

Dimensions

Top Width
.579 in
Effective Length
49.21 in

Details

Outside Circumference
1259 mm
Type
High Capacity V-Belt (Standard)
Strand Quantity
1
Angle
40
Belt Material
EPDM
Notched
Yes
Construction
Notched
Cord Material
Polyester
Cross Section Designation
HC50 Modified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.