Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Drive Belt, 9640

  • Mfr # 9640

  • Zoro # G6693590


product price: $23.19
/ea

Key Features

Type
High Capacity V-Belt (Standard)
Outside Circumference (in)
64.61
Cross-Section
HC50
Thickness (in)
0.36
Angle
37 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9640
Zoro #
G6693590
UPC #
072053014082
Country of Origin
United States

Dimensions

Thickness (in)
0.36
Top Width (in)
0.48
Effective Length (in)
64.01

Details

Item
V-Belt
Type
High Capacity V-Belt (Standard)
Outside Circumference (in)
64.61
Cross-Section
HC50
Angle
37 Degrees
Features
Notched
Number of Strands
1
Cord Material
Polyester
Belt Material
EPDM

Description

Replacement belt for the most demanding engine drives. Due to thermal forces, this variable notched belt actually tightens on the drive as it gets hot. This results in improved belt performance by reducing tension decay and noise.Fiber-loaded rubber stock puts more flexibility along the length of the belt, yet gives the belt greater lateral stability in the pulley.Thermally active tensile cords for maintenance-free performance when properly installed and tensioned.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.