
Accessory Drive Belt Idler Pulley, 36364
Mfr # 36364
Zoro # G6733439
product price: $57.69
/eaKey Features
Industry Number
36364
Material
Thermoplastic
Pulley Diameter - Belt Tensioners and Tension Pulleys
80 mm
Width
28 mm
Includes
Bolt, Dust Cap, Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36364
Zoro #
G6733439
UPC #
770075525974
Country of Origin
Finland
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
80 mm
Width
28 mm
Bearing Bore Inside Diameter 1 (mm)
10
Bearing Bore Inside Diameter 2 (mm)
16
Details
Item
Belt Pulley
Industry Number
36364
Material
Thermoplastic
Includes
Bolt, Dust Cap, Retainer
Weight
0.49 lb
Contact Surface
Smooth/Backside
Number of Pulleys
1
Features
Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures
Grade Type
OE Performance
Description
Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.