
Accessory Drive Belt Idler Pulley, 36372
Mfr # 36372
Zoro # G6738950
product price: $72.29
/eaKey Features
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Width
25 mm
Bearing Bore Inside Diameter
8 mm; 15 mm
Contact Surface
Smooth/Backside
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36372
Zoro #
G6738950
UPC #
770075526094
Country of Origin
China
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Width
25 mm
Bearing Bore Inside Diameter
8 mm; 15 mm
Details
Item
Idler Pulley
Material
Steel
Contact Surface
Smooth/Backside
Number of Pulleys
1
Description
Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.