Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Drive Belt Idler Pulley, 36376

  • Mfr # 36376

  • Zoro # G3358872


product price: $39.69
/ea

Key Features

Pulley Quantity
1
Contact Surface
Smooth/Backside
Contents
Pulley
Material
Thermoplastic
Bearing Bore Inside Diameter
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36376
Zoro #
G3358872
UPC #
770075778394
Country of Origin
Germany

Dimensions

Bearing Bore Inside Diameter
17 mm
Pulley Width - Belt Tensioners and Tension Pulleys
26.5 mm
Pulley 1 Outside Diameter (mm)
65 mm
Width
26.5 mm
Outside Diameter
65 mm

Details

Pulley Quantity
1
Contact Surface
Smooth/Backside
Contents
Pulley
Material
Thermoplastic
Grade Type
OE Exact

Description

Gates accessory drive belt idler pulley's built a reputation in the automotive industry for quality and craftmanship. We manufacture accessory drive belt idler pulley's for virtually every automobile on the road today. Gates accessory drive belt idler pulley's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.