Zoro Homepage

Accessory Drive Belt Idler Pulley, 36512

  • Mfr # 36512

  • Zoro # G6683754


product price: $68.99
/ea

Key Features

Material
Thermoplastic
Pulley Diameter - Belt Tensioners and Tension Pulleys
62 mm
Width
29 mm
Bolt Diameter
10 mm
Bearing Bore Inside Diameter
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36512
Zoro #
G6683754
UPC #
072053209754
Country of Origin
Finland

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
62 mm
Width
29 mm
Bolt Diameter
10 mm
Bearing Bore Inside Diameter
17 mm
Bolt Length
37.5 mm

Details

Item
Idler Pulley
Material
Thermoplastic
Contact Surface
V-Ribbed Grooved
Bolt Head Type
Hex
Number of Pulleys
1
Bolt Thread Pitch
1.5 mm

Description

Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.