Zoro Homepage

Accessory Drive Belt Idler Pulley, 36608

  • Mfr # 36608

  • Zoro # G6727172


product price: $58.29
/ea

Key Features

Material
Steel
Width
33 mm
Includes
Pulley
Bearing Bore Inside Diameter
10 mm
Grade Type
OE Performance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36608
Zoro #
G6727172
UPC #
072053073843
Country of Origin
Canada

Dimensions

Width
33 mm
Bearing Bore Inside Diameter
10 mm
Outside Diameter
70 mm

Details

Item
Belt Pulley
Material
Steel
Includes
Pulley
Grade Type
OE Performance
Number of Pulleys
1
Features
Superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures
Contact Surface
Smooth/Backside

Description

Gates accessory drive belt idler pulley's built a reputation in the automotive industry for quality and craftmanship. We manufacture accessory drive belt idler pulley's for virtually every automobile on the road today. Gates accessory drive belt idler pulley's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.