Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Drive Belt Idler Pulley, 36776

  • Mfr # 36776

  • Zoro # G3410654


product price: $65.19
/ea

Key Features

Pulley 1 Outside Diameter (mm)
90 mm
Width
32 mm
Bearing Bore Inside Diameter
17 mm
Pulley Width - Belt Tensioners and Tension Pulleys
32 mm
Outside Diameter
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36776
Zoro #
G3410654
UPC #
770075720409
Country of Origin
China

Dimensions

Pulley 1 Outside Diameter (mm)
90 mm
Width
32 mm
Bearing Bore Inside Diameter
17 mm
Pulley Width - Belt Tensioners and Tension Pulleys
32 mm
Outside Diameter
90 mm

Details

Grade Type
OE Exact
Pulley Quantity
1
Contact Surface
Smooth/Backside
Material
Steel

Description

Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.