Zoro Homepage

Accessory Drive Belt Idler Pulley, 38044

  • Mfr # 38044

  • Zoro # G6802090


product price: $41.69
/ea

Key Features

Industry Number
38044
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
80 mm
Width
20.5 mm
Includes
Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38044
Zoro #
G6802090
UPC #
72053830446
Country of Origin
United States

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
80 mm
Width
20.5 mm
Bearing Bore Inside Diameter 1 (mm)
17

Details

Item
Idler Pulley
Industry Number
38044
Material
Steel
Includes
Pulley
Weight
0.63 lb
Contact Surface
V-Ribbed Grooved
Number of Pulleys
1
Features
Premium bearings eliminate bearing noise; Built to last with a superior resistance to dirt, salt, chemicals and other under-hood contaminants; Bearings meet or exceed OE standards with application-specific speed and load requirements, to withstand high under hood temperatures
Number of Grooves
4

Description

Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.