
Accessory Drive Belt Idler Pulley, 38069
Mfr # 38069
Zoro # G6702219
product price: $44.59
/eaKey Features
Pulley Width - Belt Tensioners and Tension Pulleys
24.5 mm
Width
24.5 mm
Contents
Pulley
Outside Diameter
80 mm
Contact Surface
Smooth/Backside
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38069
Zoro #
G6702219
UPC #
072053149241
Country of Origin
United States
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys
24.5 mm
Width
24.5 mm
Outside Diameter
80 mm
Pulley 1 Outside Diameter (mm)
80 mm
Bearing Bore Inside Diameter
10 mm
Details
Contents
Pulley
Contact Surface
Smooth/Backside
Pulley Quantity
1
Material
Thermoplastic
Description
Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.