
Accessory Drive Belt Tensioner Assembly 1996-2000 Ford Taurus, 38181
Mfr # 38181
Zoro # G6736254
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Material
Steel
Pulley Quantity
1
Outside Diameter
2.99 in
Width
1.2 in
Grade Type
OE Improved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38181
Zoro #
G6736254
UPC #
072053811278
Country of Origin
Canada
Dimensions
Outside Diameter
2.99 in
Width
1.2 in
Outside Diameter 1 (in)
2.99 in
Bearing Bore Inside Diameter
.67 in
Outside Diameter 1 (mm)
76 mm
Details
Material
Steel
Pulley Quantity
1
Grade Type
OE Improved
Contact Surface
Smooth/Backside
Contents
Tensioner Assy.
Belt Type
V-Ribbed
Mounting Hole Quantity
1
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.