
Accessory Drive Belt Tensioner Assembly, 38145
Mfr # 38145
Zoro # G6687132
product price: $52.09
/eaKey Features
Contents
Tensioner Assy.
Grade Type
OE Improved
Pulley Quantity
1
Contact Surface
Smooth/Backside
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38145
Zoro #
G6687132
UPC #
072053525847
Country of Origin
Canada
Dimensions
Width
1.2 in
Bearing Bore Inside Diameter
.67 in
Outside Diameter
3.54 in
Outside Diameter 1 (in)
3.54 in
Outside Diameter 1 (mm)
90 mm
Details
Contents
Tensioner Assy.
Grade Type
OE Improved
Pulley Quantity
1
Contact Surface
Smooth/Backside
Material
Steel
Belt Type
V-Ribbed
Mounting Hole Quantity
2
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.