
Accessory Drive Belt Tensioner Assembly, 38167
Mfr # 38167
Zoro # G6685793
product price: $80.15
/ea
Free Shipping & Returns
Key Features
Material
Steel, Thermoplastic
Pulley Diameter - Belt Tensioners and Tension Pulleys
90 mm
Width
29.5 mm, 28 mm
Number of Pulleys
2
Contact Surface
Smooth/Backside, V-Ribbed Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38167
Zoro #
G6685793
UPC #
072053675610
Country of Origin
Canada
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
90 mm
Width
29.5 mm, 28 mm
Bearing Bore Inside Diameter
17 mm
Details
Item
Auto Tensioner
Material
Steel, Thermoplastic
Number of Pulleys
2
Contact Surface
Smooth/Backside, V-Ribbed Grooved
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.