Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Drive Belt Tensioner Assembly, 38196

  • Mfr # 38196

  • Zoro # G6731573


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Mounting Hole Quantity
1
Pulley Quantity
1
Material
Thermoplastic
Contact Surface
Smooth/Backside
Width
.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38196
Zoro #
G6731573
UPC #
72053880328
Country of Origin
Canada

Dimensions

Width
.79 in
Outside Diameter 1 (mm)
65 mm
Outside Diameter
2.56 in
Bearing Bore Inside Diameter
.67 in
Outside Diameter 1 (in)
2.56 in

Details

Mounting Hole Quantity
1
Pulley Quantity
1
Material
Thermoplastic
Contact Surface
Smooth/Backside
Grade Type
OE Exact
Contents
Tensioner Assy.
Belt Type
V-Ribbed

Description

Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.