
Accessory Drive Belt Tensioner Assembly, 38247
Mfr # 38247
Zoro # G6691393
product price: $61.39
/eaKey Features
Belt Type
V-Ribbed
Bearing Bore Inside Diameter
.67 in
Outside Diameter
3.23 in
Contents
Tensioner Assy.
Grade Type
OE Performance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38247
Zoro #
G6691393
UPC #
770075167907
Country of Origin
Canada
Dimensions
Bearing Bore Inside Diameter
.67 in
Outside Diameter
3.23 in
Outside Diameter 1 (in)
3.23 in
Width
1.06 in
Outside Diameter 1 (mm)
82 mm
Details
Belt Type
V-Ribbed
Contents
Tensioner Assy.
Grade Type
OE Performance
Mounting Hole Quantity
3
Material
Steel
Contact Surface
Smooth/Backside
Pulley Quantity
1
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.