Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Drive Belt Tensioner Assembly, 38289

  • Mfr # 38289

  • Zoro # G6805484


product price: $92.75
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2.99 in
Width
.98 in
Contact Surface
Smooth/Backside
Pulley Quantity
1
Mounting Hole Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38289
Zoro #
G6805484
UPC #
770075157939
Country of Origin
Canada

Dimensions

Outside Diameter
2.99 in
Width
.98 in
Bearing Bore Inside Diameter
.67 in
Outside Diameter 1 (in)
2.99 in
Outside Diameter 1 (mm)
76 mm

Details

Contact Surface
Smooth/Backside
Pulley Quantity
1
Mounting Hole Quantity
4
Grade Type
OE Exact
Material
Thermoplastic
Belt Type
V-Ribbed

Description

Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.