Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accessory Drive Belt Tensioner Assembly, 38365

  • Mfr # 38365

  • Zoro # G6679545


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Belt Type
V-Ribbed
Mounting Hole Quantity
1
Outside Diameter 1 (in)
2.99 in
Bearing Bore Inside Diameter
17 mm
Width
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38365
Zoro #
G6679545
UPC #
770075281894
Country of Origin
United States

Dimensions

Outside Diameter 1 (in)
2.99 in
Bearing Bore Inside Diameter
17 mm
Width
1.22 in
Outside Diameter
2.99 in
Outside Diameter 1 (mm)
76 mm

Details

Belt Type
V-Ribbed
Mounting Hole Quantity
1
Contents
Tensioner Assy.
Contact Surface
Smooth/Backside
Material
Steel
Grade Type
OE Exact
Pulley Quantity
1

Description

Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.