
Accessory Drive Belt Tensioner Assembly, 38397
Mfr # 38397
Zoro # G6676054
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Width
31 mm
Number of Pulleys
1
Contact Surface
Smooth/Backside
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38397
Zoro #
G6676054
UPC #
770075304418
Country of Origin
United States
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Width
31 mm
Bearing Bore Inside Diameter
17 mm
Details
Item
Auto Tensioner
Material
Steel
Number of Pulleys
1
Contact Surface
Smooth/Backside
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.