This item is Discontinued.

This item is Discontinued.
Accessory Drive Belt Tensioner Assembly, 38495 (Discontinued)
Mfr #
38495
Zoro #
G6734784
UPC # 770075463634
Country of Origin United States
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38495
Zoro #
G6734784
UPC #
770075463634
Country of Origin
United States
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
76 mm
Width
24 mm
Bearing Bore Inside Diameter 1 (mm)
17
Details
Industry Number
38495
Material
Thermoplastic
Weight
1.43 lb
Number of Pulleys
1
Contact Surface
Smooth/Backside
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.