Zoro Homepage

Accessory Drive Belt Tensioner Assembly, 39116

  • Mfr # 39116

  • Zoro # G6718459


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Industry Number
39116
Material
Thermoplastic
Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Belt Type
V-Ribbed
Weight
1.34 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39116
Zoro #
G6718459
UPC #
770075717386
Country of Origin
Slovakia

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Width
21 mm
Bearing Bore Inside Diameter 1 (mm)
17

Details

Item
Tensioner
Industry Number
39116
Material
Thermoplastic
Belt Type
V-Ribbed
Weight
1.34 lb
Contact Surface
Smooth/Backside
Number of Pulleys
1
Number of Mounting Holes
1
Grade Type
OE Exact
Features
Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements

Description

Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.