
Accessory Drive Belt Tensioner Assembly, 39375
Mfr # 39375
Zoro # G6845752
product price: $50.39
/eaKey Features
Outside Diameter
2.76 in
Material
Steel
Contents
Tensioner Assy.
Bearing Bore Inside Diameter
17 mm
Belt Type
V-Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39375
Zoro #
G6845752
UPC #
770075732051
Country of Origin
Turkey
Dimensions
Outside Diameter
2.76 in
Bearing Bore Inside Diameter
17 mm
Outside Diameter 1 (in)
2.76 in
Outside Diameter 1 (mm)
70 mm
Width
.98 in
Details
Material
Steel
Contents
Tensioner Assy.
Belt Type
V-Ribbed
Pulley Quantity
1
Grade Type
OE Performance
Mounting Hole Quantity
1
Contact Surface
Smooth/Backside
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.