
Accessory Drive Belt Tensioner Assembly, 39405
Mfr # 39405
Zoro # G6848001
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Pulley 1 Groove Quantity
6
Material
Thermoplastic
Outside Diameter 1 (mm)
60 mm
Outside Diameter 1 (in)
2.36 in
Contact Surface
V-Ribbed Grooved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39405
Zoro #
G6848001
UPC #
770075744436
Country of Origin
Slovakia
Dimensions
Outside Diameter 1 (mm)
60 mm
Outside Diameter 1 (in)
2.36 in
Outside Diameter
2.36 in
Bearing Bore Inside Diameter
.67 in
Width
1.1 in
Details
Pulley 1 Groove Quantity
6
Material
Thermoplastic
Contact Surface
V-Ribbed Grooved
Belt Type
V-Ribbed
Grade Type
OE Exact
Pulley Quantity
1
Pulley 1 Flanged
Yes
Groove Quantity
6
Mounting Hole Quantity
2
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.