
Accessory Drive Belt Tensioner Assembly, 39420
Mfr # 39420
Zoro # G6846382
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Bearing Bore Inside Diameter
17 mm
Pulley Quantity
1
Outside Diameter 1 (mm)
70 mm
Width
1.02 in
Pulley 1 Flanged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39420
Zoro #
G6846382
UPC #
770075765905
Country of Origin
Kuwait
Dimensions
Bearing Bore Inside Diameter
17 mm
Outside Diameter 1 (mm)
70 mm
Width
1.02 in
Outside Diameter
2.76 in
Outside Diameter 1 (in)
2.76 in
Details
Pulley Quantity
1
Pulley 1 Flanged
Yes
Mounting Hole Quantity
2
Belt Type
V-Ribbed
Material
Steel
Groove Quantity
6
Contact Surface
V-Ribbed Grooved
Pulley 1 Groove Quantity
6
Grade Type
OE Exact
Description
Gates is a global leader in Original Equipment (OE) System Design. With a full line of tensioners globally, you can count on Gates to supply premium quality DriveAlign Automatic Belt Tensioners you can depend on.Gates ensures that every tensioner they manufacture is built to rigid tolerances and specifications that guarantee OE fit, form and function. Full line coverage for Import, Domestic and Heavy-Duty applications.Looks, fits and functions just like the OE.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.