
Accessory Drive Belt Tensioner Assembly, 39424
Mfr # 39424
Zoro # G3371226
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Bearing Bore Inside Diameter
.67 in
Contents
Tensioner Assy.
Outside Diameter 1 (in)
2.76 in
Material
Steel
Belt Type
V-Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39424
Zoro #
G3371226
UPC #
770075770657
Country of Origin
Canada
Dimensions
Bearing Bore Inside Diameter
.67 in
Outside Diameter 1 (in)
2.76 in
Outside Diameter 1 (mm)
70 mm
Width
1.32 in
Outside Diameter
2.76 in
Details
Contents
Tensioner Assy.
Material
Steel
Belt Type
V-Ribbed
Grade Type
OE Exact
Pulley Quantity
1
Mounting Hole Quantity
2
Contact Surface
Smooth/Backside
Description
Gates accessory drive belt tensioner assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture accessory drive belt tensioner assembly's for virtually every automobile on the road today. Gates accessory drive belt tensioner assembly's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.