Air Brake Branch Tee To Male Pipe Nylon Tubing Compression

  • Mfr # G32134-0604

  • Zoro # G414899013


product price:  $18.39
/ea

Key Features

Thread Size
1/4-18 in
Fitting Material
360 Brass
Temp. Range
-40 Deg. F to +200 Deg. F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G32134-0604
Zoro #
G414899013
UPC #
29769149782
Country of Origin
Unknown

Dimensions

Thread Size
1/4-18 in

Details

Fitting Material
360 Brass
Temp. Range
-40 Deg. F to +200 Deg. F

Description

Recommended for use in air brake systems - compressed air for suspension, steering, engine transmission or other onboard vehicle applications. For use as a connector on all air brake systems at locations other than between chassis frame and axle or between towed and towing vehicle. Easy to assemble - field serviceable fitting consists of four component parts.
Meets DOT FMVSS 571.106, SAE J246, SAE J1131, DIN 74324 and German TUV requirements; For use with SAE J844 and DIN 74324 nylon tubing; Temperature Range: -40 Deg. F to +200 Deg. F (-40 Deg. C to +93 Deg. C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.