Air Brake Hose Assembly
- Mfr # 8AB-6MPX-6MPX-36
- Zoro # G823541275
product price:Â
$
42.35
/ea
Key Features
Cover Type
Standard
Dash Size
8
Reinforcement
4-spiral, fiber
Max. Temp.
212 Degrees F
Inside Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8AB-6MPX-6MPX-36
- Zoro #
- G823541275
- UPC #
- 770075776321
- Country of Origin
- Canada
Dimensions
- Dash Size
- 8
- Inside Diameter
- 1/2 in
- Thread Size
- 3/8"-18
Details
- Cover Type
- Standard
- Reinforcement
- 4-spiral, fiber
- Max. Temp.
- 212 Degrees F
- End Style
- MPX
- Material
- EPDM
- Min. Temp.
- -40 Degrees F
- Swivel
- Yes
Description
Factory crimped assemblies meet the rigorous demands of the fleet and heavy-duty market. Extremely flexible and kink resistant. Four-spiral construction meets SAE J1402 specifications. Complies with DOT FMVSS 106 requirements. Couplings meet SAE and DOT minimum pull-off requirements. Federal law requires registration with the Department of Transportation for anyone producing air brake assemblies with swaged or crimped fittings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.