Air Brake Run Tee To Male Pipe Surelok

  • Mfr # G31130-0406

  • Zoro # G814901101


product price: $32.45
/ea

Key Features

Thread Size
1/4-18 in
Fitting Material
360 Brass
Hex Size
18 mm
Temp. Range
-40 Deg. F to +200 Deg. F
Length
52.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G31130-0406
Zoro #
G814901101
UPC #
29769195635
Country of Origin
Unknown

Dimensions

Thread Size
1/4-18 in
Hex Size
18 mm
Length
52.1 mm

Details

Fitting Material
360 Brass
Temp. Range
-40 Deg. F to +200 Deg. F

Description

Recommended for air brake systems - compressed air connectors or suspension, steering, engine transmission or other onboard vehicle applications. Not for fuel, oil or water. Easy to assemble, push to connect, one piece fitting. Reusable and field serviceable. Designed for strength and durability. Provides significant reduction in air system leakage. Meets DOT FMVSS 571.106, SAE J1131, DIN 74324 and German TUV requirements. For use with SAE J844 or DIN 74324 nylon tubing. Temperature Range: -40 Deg. F to +200 Deg. F (-40 Deg. C to +93 Deg. C).
Internal and external machined thread for connection to ports. Machining retains collet, tube support and O-Ring; Tube support prevents tube collapse during severe loading conditions; Collet teeth grip the tube, holding it firmly in the fitting; Internal O-Ring provides a seal and necessary interference between tube and fitting body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.