Air Brake To Female Air Brake Swivel Coupling For Rubber Hose

  • Mfr # G33150-0606

  • Zoro # G514899623


product price:  $22.55
/ea

Key Features

Length
2.3 in
Fitting Material
360 Brass
Thread Size
3/4-20 in
Temp. Range
-63 Deg. F to +250 Deg. F (-52 Deg. C to +121 Deg. C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G33150-0606
Zoro #
G514899623
UPC #
29769158661
Country of Origin
Unknown

Dimensions

Length
2.3 in
Thread Size
3/4-20 in

Details

Fitting Material
360 Brass
Temp. Range
-63 Deg. F to +250 Deg. F (-52 Deg. C to +121 Deg. C)

Description

Gates Air Brake Couplings for Rubber Hose are used with AB series rubber air brake hose on assemblies for air brake systems on trucks and buses.
Many fittings can be detached and reattached; Meet SAE J1402 and DOT FMVSS-106 requirements; 225 PSI working pressure, 900 PSI burst pressure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.