
Air Brake To Male Pipe With Nut And Slee, G33100-0608
Mfr # G33100-0608
Zoro # G9393932
product price:Â $13.49
/eaKey Features
Fitting Material
360 Brass
Temp. Range
-63 Deg. F to +250 Deg. F (-52 Deg. C to +121 Deg. C)
Length
57.7 mm
Thread Size
1/2-14 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G33100-0608
Zoro #
G9393932
UPC #
-
Country of Origin
Unknown
Dimensions
Length
57.7 mm
Thread Size
1/2-14 in
Details
Fitting Material
360 Brass
Temp. Range
-63 Deg. F to +250 Deg. F (-52 Deg. C to +121 Deg. C)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.