Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hose (Standard), 27486

  • Mfr # 27486

  • Zoro # G6835846


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Tube Material
Black, specially compounded, synthetic rubber (CPE - Type J).
Cover Material
Black, oil and abrasion resistant, synthetic rubber (CSM - Type A).
Fitting Size
1/4-18NPT
Outside Dia. (In.)
0.546875
Temp. Range
-40°F to +300°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27486
Zoro #
G6835846
UPC #
072053065718
Country of Origin
Unknown

Dimensions

Fitting Size
1/4-18NPT
Outside Dia. (In.)
0.546875
Hose Inside Dia. (In.)
0.25

Details

Item
Air Hose (Standard)
Tube Material
Black, specially compounded, synthetic rubber (CPE - Type J).
Cover Material
Black, oil and abrasion resistant, synthetic rubber (CSM - Type A).
Temp. Range
-40°F to +300°F
Reinforcement
One or two fiber braids.
Temp. Range (F)
-40°F to +200°F (-40°C to +93°C).
Working Pressure (psi)
300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.