Zoro Homepage

AIR VENT HOSE

  • Mfr # 24310

  • Zoro # G302176714


original price: $237.99
10% off
new price: $213.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
51 mm
Length
10 ft
Exterior Dia.
55.5 mm
Pressure Rating
5 psi
Vacuum (In. Hg)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24310
Zoro #
G302176714
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Inside Dia.
51 mm
Length
10 ft
Exterior Dia.
55.5 mm

Details

Item
Air Duct
Pressure Rating
5 psi
Vacuum (In. Hg)
3
Temperature Range
-40 to 212°F

Description

The proper fit and function of your air intake & defroster hoses is essential to overall vehicle and equipment function, particularly for your air cleaners and filters. Gates works with top vehicle manufacturers all over the world to design OE exact and OE quality engine hose solutions, complete with the accessories and components that keep your air intake and defroster systems running at peak performance. If you need a custom solution, or help identifying which hose system is designed for compatibility with your vehicle, Gates Part Search and our team of automotive experts are here to help.

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.