Zoro Homepage

AIR VENT HOSE

  • Mfr # 24322

  • Zoro # G502176859


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
127 mm
Length
10 ft
Pressure Rating
5 psi
Temperature Range
-40 to 212°F
Vacuum (In. Hg)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24322
Zoro #
G502176859
UPC #
770000000000
Country of Origin
Unknown

Dimensions

Inside Dia.
127 mm
Length
10 ft

Details

Item
Air Duct
Pressure Rating
5 psi
Temperature Range
-40 to 212°F
Vacuum (In. Hg)
3

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.